Buy more than* S$200* and get FREE SHIPPING

Clamp Tester DC

5.00 (1)
Purpose
Electric construction and maintenance. DC power supply current measurement., Electric construction and maintenance. DC power supply current measurement.
2014 TRUSCO Published Page
1-0955
Safety Standards
Meets EN61010-1, EN61010-2-03
Sleeve Feature
Power down in five minutes About
Influence of the Conductor Position
from the core center of the phi10mm in every position of the core within + / -2.0% rdg + /-5dgt within
Influence of External Magnetic Field
The 1A following exchange in a magnetic field of 400A / m
Data Holding
All range available
Detection System
Average value
Alternating Current (AC)
Range 40A: 1.0 +4 (50/60Hz) accuracy, 2.5 +4 (20 to 1KHZ) range 300A (20 to 200A): 1.5 +4 (50/60HZ) accuracy, 2.5 +4 (20 to 1KHz) range 300A ( 200 to 300A): accuracy 3.5 (50/60Hz), 4.0 (20 to 1KHz)Accuracy: RH or less (23deg C + /-5deg C, 85%), + / - (% r
Battery Life (continuous use)
About 11 hours
DC Current
1.0 +4 300A accuracy range (20 to 200A):: Range 40A 1.5 +4 300A accuracy range (200 to 300A): 3.0Accuracy Accuracy: (RH below 23deg C + /-5deg C, 85%), + / - ( % rdg + dgt), minimum value digit + reading (%)
Range Switching
Auto range
Measureable Conductor Diameter (mm)
About phi24 maximum
Response Time (seconds)
About two seconds
Consumption Electric Current (mA)
About9
Auto Power-off
About 30 minutes
Display
Liquid crystal display up to 3999
Withstand Voltage
1 minute AC3.7kV
Power
SR-44x2 or LR-44x2 (3V)
Outside Dimension (depth D x Width W x Height H) (mm)
25x59x147
Operating Temperature Range (deg C)
(Non-condensing) RH following 0-40, 85%
Weight (g)
100
TRUSCO Part Number
239-9423
Accessories
Instruction manual, battery, carrying case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-220 06126574 329.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measure the current
5
From Japan
On 2015-06-10 17:31:02
I am satisfied that the goods are smaller and light than the one I thought I arrived the next day.
This review is about item#06126574.

Related Products