Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Oxide Ratio Compatible Base Metal AC/DC Current Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oxide Ratio Compatible Base Metal AC/DC Current Rod Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 3.2 1box(10pc) 1 WP018X7 01042992 119.99 SGD
In stock
Pure tungsten 99.5% tungsten, 0.5% other Aluminum, magnesium AC thyristor 2.4 1Box(10PC) 1 WP332X7 01042983 64.99 SGD
In stock
- - - - 1.6 1box(10pc) 1 WP116X7 01042974 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Aluminum welding
5
From Japan
On 2017-04-22 15:00:40
Especially it was able to be used without problems. I will purchase the same thing at the next purchase.
This review is about item#1042974.
Aluminum processing
5
From Japan
On 2015-02-27 14:06:00
I am satisfied with good things.
This review is about item#01042974.
Motorcycle body related welding
3
From Japan
On 2015-02-07 17:46:53
Always, I purchased things that are expensive and purchase price is expensive, but if it is Monotaro san, it can be bought with other goods and it can also be used for free shipping so it is convenient. Welding is a work to occasionally, so it will be saved if you can also sell in less units.
This review is about item#01042983.
Used for maintenance work
5
From Japan
On 2015-01-24 17:51:28
It sells in small quantities and is convenient because it can be purchased with other items with a monotail.
This review is about item#01042983.

Related Products