Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Dimensions M Dimensions Lf (mm) Dimension D2 (mm) Dimention D1 (phimm) Dimension S (mm) Outer Diameter (phi mm) Outside Diameter D (phi mm) Knob Height Dimension H (mm) Abstract TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions M Dimensions Lf (mm) Dimension D2 (mm) Dimention D1 (phimm) Dimension S (mm) Outer Diameter (phi mm) Outside Diameter D (phi mm) Knob Height Dimension H (mm) Abstract TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6x1 12 10 15 10 - 32 - 23 - 107-7643 1 1800 1pc 1 STK30NT 02037393 4.99 SGD
Shipped after 2018-01-22
M10x1.5 20 15 19 14 - 50 - 32 - 107-7686 1 1800 1pc 1 STK50NT 02037497 6.99 SGD
Shipped after 2018-01-22
M12x1.75 26 19 22 16 63 63 37 37 Screw diameter M12 107-7708 - 1PC 1 STK60NT 02037542 8.99 SGD
Shipped after 2018-01-22
M8x1.25 18 12 17 12 - 40 - 27 - - - 1PC 1 STK40NT 02037445 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for knob of adjustment bolt
5
From Japan
On 2017-02-22 11:41:13
During wood processing, it is combined with the adjust bolt and used to clamp the work material. It is easy to use as a tightening knob for adjusting bolt and I am satisfied.
This review is about item#2037393.
It is used for the shaft for balancing the lens barrel side of the astronomical telescope.
5
From Japan
On 2016-12-21 02:22:41
It was easy to hold grip, but it seems to be small in diameter for my use.
This review is about item#02037542.
Removable lid
5
From Japan
On 2015-07-06 17:55:35
Although there are similar products that fit nuts, this product has a threaded portion at the base, so it is better to be able to use it even in a place where bolt protrusion is short. But the price is expensive.
This review is about item#02037445.

Related Products