Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR10R-1

3.75 (4)
Purpose
Earth and sand, rock (digging and crushing work, etc.), pesticide spraying work (water dispersible powder, dusting powder)
Material (surface body)
Styrene elastomer
Exhaust Resistance (Pa)
(In-house reference value) 55, (average measured value) 43
Intake Resistance Rise Value (Pa)
(Average measured value) 270 or less
National Certification Acceptance Number
TM513
Particle Collection Efficiency (%)
(In-house reference value) 82, (average measured value) 86.9
Inhalation Resistance (Pa)
(In-house reference value) 66, (average measured value) 59
Standard
RL1
Weight (g)
(Average measured value) 75 or less
Size
M
Compatible
(Filtration material) R1
Specification
Case less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR10R-1 00351846 20.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Dust work
4
From Japan
On 2016-09-29 17:44:13
It's expensive and simple, but enough. However, I think that it is inferior to a mask that costs more than that.
This review is about item#351846.
Heat insulation material installation work
2
From Japan
On 2015-07-08 17:38:52
I tried to purchase it with reasonable affordability, but it seemed that gaps with my face would certainly come out, and it was unpopular for employees.
This review is about item#00351846.
Use for work inside the tunnel
4
From Japan
On 2015-06-03 15:13:05
Although there was a little discomfort at the time of wearing, it was not as imagined as it was. I think that replacing the filter is also good.
This review is about item#00351846.
Dustproof site
5
From Japan
On 2014-12-09 13:28:39
It is very easy and easy to use.
This review is about item#00351846.

Related Products