Buy more than* S$200* and get FREE SHIPPING

SA service tray

5.00 (1)
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Dimensions (inch) Bottom Inner Diameter (Φ mm) Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Dimensions (inch) Bottom Inner Diameter (Φ mm) Dimensions (Diameter phi x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0699-0203, 5-0699-0203, 5-0699-0203 6-0771-0203, 6-0771-0203, 6-0771-0203 16, 16, 16 368, 368, 368 400x21, 400x21, 400x21 1pc 1 16 inches 00387318 63.99 SGD
Shipped after 2018-02-26
5-0699-0201, 5-0699-0201, 5-0699-0201 6-0771-0201, 6-0771-0201, 6-0771-0201 12, 12, 12 265, 265, 265 300x22, 300x22, 300x22 1pc 1 12 inches 00387293 80.99 SGD
Shipped after 2018-02-26
5-0699-0202, 5-0699-0202, 5-0699-0202 6-0771-0202, 6-0771-0202, 6-0771-0202 14, 14, 14 317, 317, 317 350x22, 350x22, 350x22 1pc 1 14 inches 00387302 52.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When carrying beverages
5
From Japan
On 2017-02-10 18:57:45
It is safe because dishes do not slip and are stable. Color is also easy to use with calm color. But I think that it will be fun to choose with colorful trays.
This review is about item#387293.

Related Products

TKG

TKG