Buy more than* S$200* and get FREE SHIPPING

Pen Type Refractometer

4.00 (2)
TKG Part Number (2015)
5-0508-0801
TKG Part
4-0492-0801
Temperature Correction (degree c)
10-100
Operating Temperature (deg C)
10-40
Resolution Capability
Brix0.1%
Measuring Range (%)
Brix0.0 over 85.0 (automatic temperature correction), Brix0.0-85.0 (automatic temperature correction)
Dimensions (Width W x Depth D x Height H) (mm)
160x38x18
Measurement Pricision
Brix+/-0.5%
Power
AAA with this alkaline battery x1, AAA with this alkaline battery x1
Weight (g)
70
Material (Body)
Heat-resistant ABS resin, SUS316, Heat-resistant ABS resin, SUS316
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PEN1ST 00384493 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Concentration control of cutting fluid
4
From Japan
On 2017-03-08 21:13:15
Although I am also purchasing last time, usability is very good, but it is impossible to measure quickly whether the battery part is in contact or not cheap things are not cheap, so I can not frequently replace it, I will improve a part of the battery a little more I want it.
This review is about item#384493.
Measurement of sugar content of frozen desserts and syrup
4
From Japan
On 2016-07-01 09:47:57
This type is the second one. The first one bought the same model because water leakage caused the exchange or the exchange signs appeared immediately after exchanging batteries and stress was occurring in work. Waterproofing is something but polite treatment is necessary. Although it is inexpensive, the workability has a wide measurement range and is easy and convenient for our work.
This review is about item#00384493.

Related Products