Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Air Duster

Purpose
General dust work.
2014 TRUSCO Published Page
2-1618
Nozzle Mounting Part
G1/8
Air Connnection
G1/4
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Allowable Temperature (degreeC)
-10 to 60
Maximum Working Pressure (MPa)
1
Weight (g)
159
Overall Length (mm)
124
Material
(Body)Toughnylon(parts)brass,iron,rubber(NBR),nickel-plated
TRUSCO Part Number
287-1874
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-100 08378002 24.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products