Buy more than* S$200* and get FREE SHIPPING

Digital Pressure Gauge

4.00 (1)
Back Light
Yes
Set Pressure Unit
Mpa
Display Pressure Range (MPa)
-0.1-1.0
Pressure Resistance (MPa)
1.5
Battery Life
Estimated 1 year (5 times / per day)
Operating Temperature and Humidity Range
[Operation / Save 35 over 80% RH (that does not freeze)
Sampling
2Hz (2 times / sec)
Battery
Lithium battery (CR2032), battery replacement possible
Measurement Indication Time
Between 60sec press the Set button
Fluid
Air
Pricision
[Display] + / over 2% FS + / over 1digit less (ambient temperature of 25 + / over 3 degC at the time)
Operating Pressure Range (MPa)
0.0-1.0
Protection Structure
IP65 (This is the grade at the time of inserting the air tube to the atmosphere release port.)
Operating Temperature Range (deg C)
[Operating] 0 over 50, [save time] over 10 over 60 (with no condensation and freezing)
Weight (g)
40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN-PGD60PL-F1 00363055 41.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air tank during the preparation
4
From Japan
On 2017-01-11 19:13:19
It is easy to handle compact appear until a few three-digit number. However, the power supply is not cut off at the button, making it disappear After a certain period of time.
This review is about item#363055.

Related Products