Buy more than* S$200* and get FREE SHIPPING

Soft Fit Rubber Gloves

Overall Length (cm)
28
Thickness (mm)
0.21
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Material (surface) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Material (surface) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 7.7 S - - - 1bag(3sheet) 1 - 00719556 -
Discontinued
[x]
19 8.2 M Natural rubber No powder Green 1Bag(3Sheet) 1 - 00719565 -
Discontinued
[x]
ADD TO CART

Related Products