Buy more than* S$200* and get FREE SHIPPING

Nylon Rice Planting Tabi Thin Type

3.33 (3)
Material (toe core)
None
Material (reverse side)
Polyester, nylon
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Type
With finger
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S(22.5-23), S(22.5-23) 1Pair 1 330-AC 00728403 -
Discontinued
[x]
M(24-24.5), M(24-24.5) 1Pair 1 330-AC 00728412 25.99 SGD
In stock
L(25-25.5), L(25-25.5) 1Pair 1 330-AC 00728428 -
Discontinued
[x]
LL(26-27), LL(26-27) 1Pair 1 330-AC 00728437 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for rice field weeding work
2
From Japan
On 2017-06-20 20:07:23
I do not need to be stabbed by the cloths as far as my knees. However, if you tighten it, you have difficulty when you take off, so I want you to be able to tie it with a string.
This review is about item#728428.
Rice field management
3
From Japan
On 2016-07-08 22:13:22
Is it higher than what I used before, is it a little better?
This review is about item#00728428.
Marine Sports
5
From Japan
On 2014-12-11 14:16:55
This fit is nice. Sand and pebbles do not enter.
This review is about item#00728412.

Related Products