Buy more than* S$200* and get FREE SHIPPING

Rice Planting Boots Minoru-Kun with Finger

4.57 (7)
Material (toe core)
None
Material (reverse side)
polyester
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Type
With finger
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L(27.5-28), 3L(27.5-28) 1Pair 1 #4500 00728498 32.99 SGD
In stock
SS(22-23), SS(22-23) 1Pair 1 #4500 00728446 -
Discontinued
[x]
L(25.5-26), L(25.5-26) 1Pair 1 #4500 00728473 -
Discontinued
[x]
LL(26.5-27), LL(26.5-27) 1Pair 1 #4500 00728482 -
Discontinued
[x]
S(23.5-24), S(23.5-24) 1Pair 1 #4500 00728455 31.99 SGD
In stock
M(24.5-25), M(24.5-25) 1Pair 1 #4500 00728464 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Seedling removal and rice planting
5
From Japan
On 2017-06-12 09:26:36
It was ideal for use in rice fields. Because it becomes compact, it is easy to carry around.
This review is about item#728464.
Used for seedling work
5
From Japan
On 2017-05-15 14:56:22
Recently, the demand fell sharply, the store in the near field had no stock, it was good that you can buy with instant delivery on the net.
This review is about item#728473.
rice planting
5
From Japan
On 2017-05-06 15:53:20
Since it adheres to the feet, it is an indispensable boots indispensable for rice planting It was saved promptly and it was saved
This review is about item#728473.
Rice planting work
5
From Japan
On 2017-03-30 05:28:21
Compared with the old rice planted shoes, it is easy to wear and easy to take off, I am very satisfied.
This review is about item#00728482.
By rice field maintenance
5
From Japan
On 2016-10-30 21:16:50
It is easy and easy to wear It is satisfactory It was good as it does not sell anywhere at this time
This review is about item#728482.
For rice planting
3
From Japan
On 2016-06-24 16:11:01
I bought it securely because I was in a hurry, but I bought it here, but as for the price the neighborhood home center was cheaper.
This review is about item#00728473.
Rice plants, weeding etc. after rice planting
4
From Japan
On 2016-06-11 22:53:06
This time, I purchased for the first time. It is better that it is easy to take off after work compared to what you have been using. As an improvement point, it is a thing that you want to make this part 2 to 3 mm longer than the thumb, because the forefinger of the foot hurts when wearing it. This is the same as the boots that I used to date. Durability is unknown.
This review is about item#00728482.

Related Products