Buy more than* S$200* and get FREE SHIPPING

Rice Planting Boots Rakuraku Daichi with Finger

3.00 (1)
Material (toe core)
None
Material (reverse side)
nylon
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Type
With finger
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL(26.5-27), LL(26.5-27) 1Pair 1 #351 00728656 -
Discontinued
[x]
3L(28), 3L(28) 1Pair 1 #351 00728665 -
Discontinued
[x]
S(23.5-24), S(23.5-24) 1Pair 1 #351 00728622 -
Discontinued
[x]
SS(22.5-23), SS(22.5-23) 1Pair 1 #351 00728613 -
Discontinued
[x]
M(24.5-25), M(24.5-25) 1Pair 1 #351 00728638 -
Discontinued
[x]
L(25.5-26), L(25.5-26) 1Pair 1 #351 00728647 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for pruning trees when rainy.
3
From Japan
On 2015-09-19 16:02:18
Although it is certainly not a problem in normal use, it is somewhat difficult to wear, because I expect the appearance of zipper type boots in 2 fold bellows shape.
This review is about item#00728638.

Related Products