Buy more than* S$200* and get FREE SHIPPING

Kaisoku Rubber Tabi Half Round

Material (toe core)
None
Material (reverse side)
nylon
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Type
Sakimaru
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L(27.5-28), 3L(27.5-28) 1Pair 1 #480 00728884 -
Discontinued
[x]
S(23.5-24), S(23.5-24) 1Pair 1 #480 00728848 -
Discontinued
[x]
LL(26.5-27), LL(26.5-27) 1Pair 1 #480 00728875 -
Discontinued
[x]
M(24.5-25), M(24.5-25) 1Pair 1 #480 00728857 -
Discontinued
[x]
L(25.5-26), L(25.5-26) 1Pair 1 #480 00728866 -
Discontinued
[x]
ADD TO CART

Related Products