Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Kaisoku Rubber Tabi Strong

5.00 (1)
Material (toe core)
iron
Material (reverse side)
nylon
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Type
With finger
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL(26.5-27), LL(26.5-27) 1Pair 1 #2530 00728927 -
Discontinued
[x]
S(23.5-24), S(23.5-24) 1Pair 1 #2530 00728893 -
Discontinued
[x]
M(24.5-25), M(24.5-25) 1Pair 1 #2530 00728902 -
Discontinued
[x]
L(25.5-26), L(25.5-26) 1Pair 1 #2530 00728918 -
Discontinued
[x]
3L(27.5-28), 3L(27.5-28) 1Pair 1 #2530 00728936 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction work (including dismantling)
5
From Japan
On 2014-08-19 17:47:59
At the time of rain, there are no fitting feeling with ordinary boots, this is a stubborn injury in the inside, this rubber mold, it meets all my wishes, I am very satisfied
This review is about item#00728936.

Related Products