Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Agricultural Boots Hayato

5.00 (2)
Material (toe core)
None
Material (reverse side)
polyester
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Type
Sakimaru
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 1Pair 1 #2500 00729033 -
Discontinued
[x]
28, 28 1Pair 1 #2500 00729042 -
Discontinued
[x]
23, 23 1Pair 1 #2500 00728954 -
Discontinued
[x]
25, 25 1Pair 1 #2500 00728997 -
Discontinued
[x]
24, 24 1Pair 1 #2500 00728972 -
Discontinued
[x]
22.5, 22.5 1Pair 1 #2500 00728945 -
Discontinued
[x]
25.5, 25.5 1Pair 1 #2500 00729006 -
Discontinued
[x]
24.5, 24.5 1Pair 1 #2500 00728988 -
Discontinued
[x]
26, 26 1Pair 1 #2500 00729015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the grooves, mowing the levees, working in the fields
5
From Japan
On 2017-04-17 16:16:12
Excellent comfort and ease of taking off shoes. The bottom of boots is a bit thicker, I think that the unevenness may be large.
This review is about item#729006.
Farm work
5
From Japan
On 2017-04-13 15:01:30
I did a good quality shopping more than a price that can not be broken even after long-term use
This review is about item#729015.

Related Products