Buy more than* S$200* and get FREE SHIPPING

Green Master Short Type

4.60 (5)
Material (toe core)
None
Foot Width
3E, 3E
Standard Weight (g/1 leg)
362.5 + / -15 (in the case of L size)
Material (Sole)
Natural rubber
Material (Skin)
SBR, nylon, polyester, polyurethane
Length (cm)
18.6 + / over 0.3 (L size)
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL(27.5-28), LL(27.5-28) green 1Pair 1 No.2622 00729085 62.68 SGD
In stock
L(26-27), L(26-27) green 1Pair 1 No.2622 00729076 59.64 SGD
In stock
S(23-24), S(23-24) Engines 1Pair 1 No.2622 00729094 59.64 SGD
Shipped after 2017-02-28
S(23-24), S(23-24) green 1Pair 1 No.2622 00729058 59.64 SGD
Shipped after 2017-02-28
M(24-25.5), M(24-25.5) green 1Pair 1 No.2622 00729067 59.26 SGD
In stock
M(24-25.5), M(24-25.5) Engines 1Pair 1 No.2622 00729103 59.64 SGD
In stock
L(26-27), L(26-27) Engines 1Pair 1 No.2622 00729112 59.64 SGD
In stock
LL(27.5-28), LL(27.5-28) Engines 1Pair 1 No.2622 00729128 59.64 SGD
Shipped after 2017-02-28
S(23-24), S(23-24) gray 1Pair 1 No.2622 00729137 59.64 SGD
Shipped after 2017-02-28
LL(27.5-28), LL(27.5-28) gray 1Pair 1 No.2622 00729164 59.64 SGD
In stock
M(24-25.5), M(24-25.5) gray 1Pair 1 No.2622 00729146 59.64 SGD
In stock
L(26-27), L(26-27) gray 1Pair 1 No.2622 00729155 59.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used at the time of the dog for a walk
5
From Japan
On 2016-09-30 09:30:40
Since the garden of for work soft, waterproof, and it's tough. Buy 1 year ago the same product in different colors. Almost six months, walked 1 hour and 30 minutes every day, parks and roads, the bamboo bush of the side street. Waterproof does not have any tear of the rubber. Indeed the sole is a little worn, but it does not have at the moment problem. Early morning time is wet underfoot even though sunny morning dew, but to wear the difficult to walk on the heavy-ku, boots was a melancholy, now is not the knee is also painful because wearing light this boots every day. The deterioration of the shoe sole is also previously in the yard for the boots purchased at home improvement is strong enough to not be compared. We want those with a spike for the winter if possible.
This review is about item#729058.
Such as the cleaning of the barn
5
From Japan
On 2015-12-03 06:44:37
Easy to wear and lightly.
This review is about item#00729076.
Vegetable garden of the home
4
From Japan
On 2014-11-08 18:01:54
Do not brush To smoothly when the foil, you take off without difficulty when you take off. Than drain off easily if the chuck is next! It is winter work Strip since the work may Nukuku wearing. Summer 's a useless so hot!
This review is about item#00729112.
Farm work
4
From Japan
On 2014-07-14 13:15:32
First I had to consider the boots, the heavy even when used over a long period of time in farming wondering if kana ~ and I bought because it was a good feeling when I look in the preview Toka reference end up in green master. At first it was difficult to wear, I wear about two weeks but should not bother to enter the Surutto Hakikogochide such as Tabi shoes is good.
This review is about item#00729155.
Between the farm work
5
From Japan
On 2014-05-19 19:56:51
I walk on average about 15,000 steps in one day at work, but in the usually tried using to work that was wearing the socks Now and ... kana have stain in considerable water reservoir is as it is to wear leave even when the work was wearing the boots is I wear it even when the work was wearing the boots they are now so are also able to fine work in such an amount that a little anxious Boots, but I have been using various up from about 980 yen to 7000 yen now A few days yet begun to wear, but I would like this time warm if us have more than a month in also buying
This review is about item#00729146.

Related Products