Buy more than* S$200* and get FREE SHIPPING

Rubber Tire Valve

4.67 (6)
Compatible Rim holes (mm)
11.5
Type
With rubber sleeve valve
Overall Length (mm)
33
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-412FC 87068764 1.87 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2017-04-05 15:36:00
Since this price wheel around is the exclusive bottom line where the remains of the prior art is the air leakage is unlikely.
This review is about item#87068764.
Bike maintenance
3
From Japan
On 2017-03-18 20:42:27
So cheap, I bought at a price alignment. Although not yet used, looks are firmly than expected.
This review is about item#87068764.
Automotive maintenance
5
From Japan
On 2017-03-10 14:46:17
I always use this product. I think that it is a reliable product because it is I wish that came out is a problem until now.
This review is about item#87068764.
The car's wheel
5
From Japan
On 2016-08-28 02:22:27
Those that had been used, the measures to see that had been hurt in a car wash. Quite likely the difference because there is a plated cover.
This review is about item#87068764.
At the time of tire replacement, replacement together
5
From Japan
On 2016-04-30 01:53:36
Cheap durability in spite also good, and we are pleased with the unexpectedly looks expensive.
This review is about item#87068764.
Scooter valve change
5
From Japan
On 2015-01-19 21:11:27
feel well.
This review is about item#87068764.

Related Products