Buy more than* S$200* and get FREE SHIPPING

Channel Scratch Brush

3.83 (6)
...see all
Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Head Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Head Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16x225x37, 16x225x37 60, 60 J type, J type 1PC 1 CN-J 00721428 4.96 SGD
In stock
16x208x27, 16x208x27 55, 55 A type, A type 1PC 1 CN-A 00721437 4.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2017-03-31 16:02:06
Purchase for cleaning As we have clean sand etc. We are satisfied.
This review is about item#721428.
Cleaning of wood
1
From Japan
On 2016-01-15 16:38:59
I rubbed 4 to 5 times and the handle broke. It can not be used with this.
This review is about item#00721437.
Cleaning of instruments
5
From Japan
On 2015-12-16 15:07:05
It helped to clean up instruments.
This review is about item#00721428.
In the narrow gap where hands and fingers do not reach and the sash portion of the window glass etc.
3
From Japan
On 2015-10-16 23:39:51
Products and words, not sales and so on, the nylon brushed channel curve brushes used on my work several times surely the tip of the hair opens to the right and left, it becomes very difficult to reuse it repeatedly. To the honest purchase cost, I am halfway giving up if it is a consumable item that is less cost effective.
This review is about item#00721428.
Between the blades and blades of the range hood fan, the filter gaps, window sash portions etc.
4
From Japan
On 2015-09-25 22:53:39
Although it may be moderately flexible at the beginning of use, it is still not durable. Not limited to the products of Asahippen, if the brush is trying several times due to the nylon nature of PVC, the brush part will be in a state like a flower opened. Cost performance for product durability is not good. I would like to improve the quality of durability.
This review is about item#00721428.
Used in house cleaning
5
From Japan
On 2015-02-20 08:50:12
It is one of the tools of the house cleaning industry. Because we scratch the fine parts using the bend first part, wear is fierce but essential tool. Since the tip is a life, I use new things more and more but it is reasonable and expensive.
This review is about item#00721428.

Related Products