Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
PC brass wire brush
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Manual Brush
>
Maintenance Brush
PC brass wire brush
Asahipen
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Dimensions (Width W x Height H x Depth D) (mm)
20x228x26
Weight (g)
50
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
1 pc
1
00722374
3.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Equipment brush (mini) brass
Industry Kowa
4.99 SGD
True Brass Brush
KYOTO TOOL (KTC)
4.99 SGD
(5)
For NS oil (flat)
Industry Kowa
4.99
-
7.99 SGD
Steel Wire Brush
Industry Kowa
2.99 SGD
(7)
Wooden handle brass brush 4 lines
TRUSCO
4.99 SGD
(2)
Equipment brush (with a spatula) brass
Industry Kowa
6.99 SGD
Wire Brush
KYOTO TOOL (KTC)
3.99 SGD
(2)
Brass Cleaning Brush
Sumflex
-
(1)
True Brass Brush
MonotaRO
3.99 SGD
(41)
Flange Nut, No-Serrated
Osaka Spirit
48.99
-
109.99 SGD
Range brush
CAINZ
2.99 SGD
(1)
Two rows brass brush
ESCO
-
255mm [brass] wire brush
ESCO
25.99 SGD
Insulated hexagon socket screwdriver
SIGNET
10.99
-
15.99 SGD
For kitchen pro rust / koge
MAMEITA
12.99 SGD
Wood handle brass brush
LESSMANN
5.99
-
27.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Manual Brush
>
Maintenance Brush
Related Products
Asahipen
Top