Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Shape Thickness (mm) Trim Width (mm) Dimensions (Width W x Height H x Depth D) (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Shape Thickness (mm) Trim Width (mm) Dimensions (Width W x Height H x Depth D) (mm) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Suji 10 30 32x220x20 35 1PC 1 OT-30 00722812 2.41 SGD
In stock
35 Suji 12 50 52x235x25 37 1PC 1 OT-50 00722828 2.74 SGD
In stock
60 - 12 70 72x240x28 37 1pc 1 OT-70 00722837 3.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-06-02 15:16:22
Because the price is cheap it is disposable. Thinner - If you consider the cost itself and washing labor, cost-effectiveness is great.
This review is about item#722828.
When painting
5
From Japan
On 2017-03-17 18:13:42
The usability is very good. 50 mm are used separately.
This review is about item#722812.
Auto Repair
5
From Japan
On 2016-08-28 16:47:26
Even at low price there is no epilation, I am very satisfied.
This review is about item#722828.
I used it for 2 × 4 material
5
From Japan
On 2015-10-11 20:17:12
It is cheap, but the quality is outstanding. I will repeat next time as well.
This review is about item#00722828.
Paint painting
4
From Japan
On 2014-10-03 10:28:00
Even for inexpensive goods the tools of the manufacturer's thing are still different. Price, comfort, workability, durability, finish, satisfaction level.
This review is about item#00722812.

Related Products