Buy more than* S$200* and get FREE SHIPPING

Roller Bucket

4.32 (28)
Dimensions (Width W x Height H x Depth D) (mm)
265x155x225
Weight (g)
680
Set Contents
Bucket-type roller tray for 180mm (7 inches), bucket content device, squeezing net, slim roller handle, roller spare Slim universal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 BS-180 00723223 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 8
3 star 4
2 star 1
1 star 0
Review Rating: 4.32
28 Customer Reviews
The reviews are automatic translation.
Roof coating etc.
5
From Japan
On 2018-04-09 06:37:35
I am very satisfied very much. I like the product of Monotarou quite a lot. I would like to continue to use Monotaro in the future.
This review is about item#00723223.
When painting work
4
From Japan
On 2018-04-08 19:18:06
It is good because the price is cheap, but we can not find a change in the size of the inner bucket.
This review is about item#723223.
Indoor paint painting
4
From Japan
On 2018-03-12 17:47:03
Thought it was smaller than I thought, I think that it is easy to handle for women considering contents. I got a lot of other things but it was the cheapest
This review is about item#723223.
Garage floor painting
5
From Japan
On 2017-08-09 16:00:14
In the set, it was not easy to find in the home center and it was convenient with a setting that is not regrettable for disposal as well as price.
This review is about item#723223.
Redraw parking lot white lines
5
From Japan
On 2017-07-04 13:58:37
Cospa was good. The use impression is also good. The width of the roller was also exactly right.
This review is about item#723223.
When painting work
2
From Japan
On 2017-06-22 01:30:02
It is expensive · · · Because the cleaning property of paint is bad, it may be difficult to use it repeatedly
This review is about item#723223.
For painting block fences
5
From Japan
On 2017-06-02 17:02:49
This price has a sense of profit with a set of 5 points. I first tried painting the block fence, but it was good that I was able to do it properly. I feel like it is better to paint the block fence because the longer the hair's legs of the roller go into the irregularities.
This review is about item#723223.
Painting of veranda
3
From Japan
On 2017-05-30 10:57:05
Usage wins are good but rollers are a bit small. Would it be a little bigger, should I buy a larger bucket more?
This review is about item#723223.
Repainting of garage folded half roof
4
From Japan
On 2017-05-22 08:54:50
It is cheaper than buying it individually. In our half-folded roof, the width of the unevenness was narrow and it was hard to paint with the attached roller, so we drove to buy only the roller of small size suddenly to the neighborhood home center. If you can choose the size of the roller, it is a perfect set.
This review is about item#00723223.
Used for waterproof coating of veranda
4
From Japan
On 2017-05-20 15:39:22
I will use it in the future, so I do not yet know the acceptability of usability.
This review is about item#723223.

Related Products