Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Depth D x Width W x Height H)(mm) Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Depth D x Width W x Height H)(mm) Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38x120x320 100mm 153 1pc 1 SH-4 00723442 4.99 SGD
In stock
38x200x320 180mm 188 1PC(180mm) 1 SH-7 00723433 5.99 SGD
In stock
38x250x320 230mm 214 1PC(230mm) 1 SH-9 00723424 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Painting the bottom of the ship
5
From Japan
On 2017-11-18 20:40:53
Because the handle which I used to date has been broken, I will replace it. It is handy because it is light and easy to use.
This review is about item#723433.
When painting work
5
From Japan
On 2017-09-06 17:39:02
Usable operation can be satisfied without problems. Repeat when it gets broken.
This review is about item#723442.
Totan painted
4
From Japan
On 2017-05-23 17:35:54
The price is also cheap and usability is also a good product with no problem in particular.
This review is about item#723433.
Painting work
4
From Japan
On 2016-09-29 19:20:22
I was about to get out of the roller while using it.
This review is about item#723433.
Steel pillar painting
3
From Japan
On 2016-07-07 21:25:45
Smooth feeling of use
This review is about item#00723433.
To paint waterproof paint
2
From Japan
On 2016-04-17 18:03:16
I bought a thing that does not match the size of the bucket type roller tray. So bad
This review is about item#00723424.
When painting work
5
From Japan
On 2015-11-16 08:29:20
I am using it without problems.
This review is about item#00723433.
Even amateurs' first time grandmother could paint like a professional skill.
5
From Japan
On 2015-08-23 16:12:59
Tools are important. It is as professional as a tool. I will paint by myself forever. I will make my favorite color as my favorite art style apartment until my legs are gone.
This review is about item#00723424.
Painting other
5
From Japan
On 2015-07-15 20:10:07
As a manager, I want to finish because it is a disposable consumable item so I changed it to here because it disappeared. It is rude to compare the feeling of use. If you use it by myself it will definitely be here. Because it is easy to grasp, it is hard to get tired and it is cheap for things. But I wish to suppress it at about 200 yen.
This review is about item#00723424.
Paint and bond paint
5
From Japan
On 2015-05-21 20:13:37
I am happy that it is a little cheaper as it is a consumable item because it was satisfactory in quality because I had thrown out 100 hundreds so far.
This review is about item#00723433.

Related Products