Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Outer Diameter x Height)(mm) Capacity (L) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Outer Diameter x Height)(mm) Capacity (L) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Phi168x215 4 403 Electroplating tin 1Can(4L) 1 KMP-4 00723948 12.99 SGD
In stock
Phi112x130 1 174 Electroplating tin 1Can(1L) 1 KMP-1 00723966 5.99 SGD
In stock
phi142x163 2 266 - 1pc 1 KMP-2 00723957 8.99 SGD
In stock
phi77x67 1/5 64 - 1pc 1 KMP-5 00723975 2.99 SGD
In stock
phi55x59 1/12 35 - 1pc 1 KMP-12 00723984 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 7
3 star 4
2 star 1
1 star 1
Review Rating: 3.71
17 Customer Reviews
The reviews are automatic translation.
For dividing and mixing of water paint class
4
From Japan
On 2018-05-12 14:43:45
I think that the thickness of the upper lid is a bit weak and it hangs and it gets crooked like this
This review is about item#723948.
Excess paint storage after car paint toning
2
From Japan
On 2018-01-15 13:51:42
Even if minor toning is done, automobile repair paint always remains, so far it was stored in a plastic container, but because it solidifies inside and it is not suitable for long-term preservation, we purchase a metal made here did. Although it is excellent with respect to preservation, it is deformed just by opening the lid with poor cover. Although it is fine if it is used up at one time, since it is also used with a stroke, the degree of hermeticity is lowered while opening and closing it many times. Since 1 liter type lid is also sturdy it can be opened and closed many times. I do not want to raise the strength (especially the edge part) of the lid because the price may be higher.
This review is about item#723975.
Used for sample storage and shipping of oil
4
From Japan
On 2017-12-13 16:50:46
Although there are rusty parts in some places, for the price, it was a product that can withstand use enough to transport oily liquids.
This review is about item#723984.
Subdivision of paint
4
From Japan
On 2017-11-23 15:09:21
Good cost performance. It was nice to have a hold back.
This review is about item#723957.
When painting work
4
From Japan
On 2017-10-13 09:18:17
Isamu is used for subdividing paint. I'm thankful that the agitator fits perfectly . (Since genuine empty cans are expensive) (- _ -;)
This review is about item#723966.
Storage of paint and brush
5
From Japan
On 2017-10-10 18:00:57
Because it is inexpensive, it can be used easily as a consumable item. I will continue to purchase it from now on.
This review is about item#723948.
When painting work
4
From Japan
On 2017-05-11 12:50:52
It can be used without problems since there is no change from the can that is sold normally because paint enters.
This review is about item#00723957.
For toning of screen printing ink
5
From Japan
On 2017-02-26 16:52:46
We bought the can from the toning tones of 16 colors this time and the necessary ink amount. It was able to be used without difficulty for mixing with a large stirring machine.
This review is about item#723948.
For preservation of paint subdivisions
4
From Japan
On 2017-02-02 13:19:22
I bought it for the division preservation of oil finish paint for wood part. Hold the lid Bubbles return inside (brush ironing?) And it is strong. Since it is temporary storage thing, it is unknown how long it will have for long-term preservation, but I feel that it is solid for price.
This review is about item#723975.
Subdivision of paint
3
From Japan
On 2017-01-06 10:08:21
I bought a can and divided it into small pieces. It is not particularly good, bad or cheap at paint cans of foot, but it is appreciated to be sent in bulk. As we are almost in a disposable state, aside from usability, we will be saved if there is a handling of a cheaper one a little more.
This review is about item#723948.

Related Products