Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VH series base attaching post

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Compatible Print Substrate Thickness (mm) Form Dimensions B (mm) Insulation Resistance (Mohm) Dimensions A (mm) Electric AWG Wire Conjugation Range (#) Number of Poles Color Rated Current (A) Withstand Voltage Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Compatible Print Substrate Thickness (mm) Form Dimensions B (mm) Insulation Resistance (Mohm) Dimensions A (mm) Electric AWG Wire Conjugation Range (#) Number of Poles Color Rated Current (A) Withstand Voltage Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Side type 7.86 - 3.96 - 2 Natural(White) - - With RoHS correspondence stopper   1Pack(10PC) 1 S2P-VH(LF)(SN) 00328518 4.99 SGD
In stock
- - Side type 23.7 - 19.8 - 6 Natural(White) - - With RoHS correspondence stopper *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S6P-VH(LF)(SN) 00328554 10.99 SGD
Shipped after 2018-06-29
- - Top type 7.86 - 3.96 - 2 Natural(White) - - RoHS compliant *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B2P-VH-B(LF)(SN) 00328432 2.99 SGD
Shipped after 2018-06-29
- - Top type 27.66 - 23.76 - 7 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B7P-VH-B(LF)(SN) 00328484 13.99 SGD
Shipped after 2018-06-29
- - Top type 31.62 - 27.72 - 8 Natural(White) - - RoHS compliant *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B8P-VH-B(LF)(SN) 00328493 7.99 SGD
Shipped after 2018-06-29
- - Box type 33.56 - 27.72 - 8 Natural(White) - - RoHS compliant *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B8P-VH-FB-B(LF)(SN) 00328624 12.99 SGD
In stock
- - Box type 13.76 - 7.92 - 3 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B3P-VH-FB-B(LF)(SN) 00328572 4.99 SGD
In stock
- - Side type 19.74 - 15.84 - 5 Natural(White) - - With RoHS correspondence stopper   1Pack(10PC) 1 S5P-VH(LF)(SN) 00328545 9.99 SGD
Shipped after 2018-06-29
- - Top type 11.82 - 7.92 - 3 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B3P-VH-B(LF)(SN) 00328448 6.99 SGD
Shipped after 2018-06-29
- - Top type 15.78 - 11.88 - 4 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B4P-VH-B(LF)(SN) 00328457 6.99 SGD
Shipped after 2018-06-29
- - Box type 41.48 - 35.64 - 10 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B10P-VH-FB-B(LF)(SN) 00328642 19.99 SGD
Shipped after 2018-06-29
- - Box type 25.64 - 19.8 - 6 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B6P-VH-FB-B(LF)(SN) 00328606 6.99 SGD
In stock
- - Box type 29.6 - 23.76 - 7 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B7P-VH-FB-B(LF)(SN) 00328615 11.99 SGD
Shipped after 2018-06-29
- - Box type 37.52 - 31.68 - 9 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B9P-VH-FB-B(LF)(SN) 00328633 13.99 SGD
Shipped after 2018-06-29
- - Box type 9.8 - 3.96 - 2 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B2P-VH-FB-B(LF)(SN) 00328563 4.99 SGD
In stock
- - Side type 11.82 - 7.92 - 3 Natural(White) - - With RoHS correspondence stopper   1Pack(10PC) 1 S3P-VH(LF)(SN) 00328527 4.99 SGD
In stock
- - Side type 15.78 - 11.88 - 4 Natural(White) - - With RoHS correspondence stopper   1Pack(10PC) 1 S4P-VH(LF)(SN) 00328536 4.99 SGD
In stock
- - Top type 19.74 - 15.84 - 5 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B5P-VH-B(LF)(SN) 00328466 8.99 SGD
Shipped after 2018-06-29
- - Box type 21.68 - 15.84 - 5 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B5P-VH-FB-B(LF)(SN) 00328597 5.99 SGD
In stock
- - Box type 17.72 - 11.88 - 4 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B4P-VH-FB-B(LF)(SN) 00328588 5.99 SGD
In stock
- - Top type 35.58 - 31.68 - 9 Natural(White) - - RoHS compliant   1Pack(10PC) 1 B9P-VH-B(LF)(SN) 00328502 10.99 SGD
Shipped after 2018-06-29
- - Top type 23.7 - 19.8 - 6 Natural(White) - - RoHS compliant *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B6P-VH-B(LF)(SN) 00328475 6.99 SGD
Shipped after 2018-06-29
250 AC ? DC 1.6 Top type 19.74 1000 or more 15.84 22 to 16 5 Natural (white) (16 when using AWG #) 10 AC ? DC AC 1500V ? 1 minute RoHS compliant   1Pack(10PC) 1 B5P-VH(LF)(SN) 34952583 3.99 SGD
In stock
250 AC ? DC 1.6 Top type 23.7 1000 or more 19.8 22 to 16 6 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant   1Pack(10PC) 1 B6P-VH(LF)(SN) 34952592 3.99 SGD
In stock
250 AC DC 1.6 Top type 35.58 1000 or more 31.68 22 to 16 9 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant   1Pack(10PC) 1 B9P-VH(LF)(SN) 34952626 5.99 SGD
In stock
250 AC DC 1.6 Top type 39.54 1000 or more 35.64 22 to 16 10 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant   1Pack(10PC) 1 B10P-VH(LF)(SN) 34952635 5.99 SGD
In stock
250 AC DC 1.6 Side type 31.62 More than 1000 27.72 22 to 16 8 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B8PS-VH(LF)(SN) 34952705 5.99 SGD
Shipped after 2018-06-29
250 AC DC 1.6 Side type 39.54 More than 1000 35.64 22 to 16 - Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant   1Pack(10PC) 1 B10PS-VH(LF)(SN) 34952723 7.99 SGD
In stock
250 AC DC 1.6 Side type 19.74 More than 1000 15.84 22 to 16 5 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant   1Pack(10PC) 1 B5PS-VH(LF)(SN) 34952671 3.99 SGD
In stock
250 AC DC 1.6 Side type 23.7 More than 1000 19.8 22 to 16 6 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant   1Pack(10PC) 1 B6PS-VH(LF)(SN) 34952687 4.99 SGD
In stock
250 AC DC 1.6 Side type 27.66 More than 1000 23.76 22 to 16 7 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant   1Pack(10PC) 1 B7PS-VH(LF)(SN) 34952696 5.99 SGD
In stock
250 AC DC 1.6 Side type 35.58 More than 1000 31.68 22 to 16 9 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 B9PS-VH(LF)(SN) 34952714 7.99 SGD
Shipped after 2018-06-29
250 AC DC 1.6 Side type 11.82 More than 1000 7.92 22 to 16 3 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant   1Pack(10PC) 1 B3PS-VH(LF)(SN) 34952653 2.99 SGD
In stock
250 AC DC 1.6 Side type 15.78 More than 1000 11.88 22 to 16 4 Natural(White) (16 when using AWG #) 10 AC DC AC 1500V · 1 minute RoHS compliant   1Pack(10PC) 1 B4PS-VH(LF)(SN) 34952662 3.99 SGD
In stock
250 AC ? DC 1.6 Top type 27.66 1000 or more 23.76 22 to 16 7 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant   1Pack(10PC) 1 B7P-VH(LF)(SN) 34952601 4.99 SGD
In stock
250 AC/DC 1.6 Topped type 7.86 1000 or more 3.96 22 - 16 2 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant   1Pack(10PC) 1 B2P-VH(LF)(SN) 34952556 1.99 SGD
In stock
250 AC/DC 1.6 Topped type 11.82 1000 or more 7.92 22 - 16 3 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant   1Pack(10PC) 1 B3P-VH(LF)(SN) 34952565 2.99 SGD
In stock
250 AC/DC 1.6 Topped type 15.78 1000 or more 11.88 22 - 16 4 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant   1Pack(10PC) 1 B4P-VH(LF)(SN) 34952574 2.99 SGD
In stock
250 AC/DC 1.6 Topped type 31.62 1000 or more 27.72 22 - 16 8 Natural (white) 10 AC / DC (WHEN # 16 AWG is used) AC 1400V, 1 minute RoHS compliant   1Pack(10PC) 1 B8P-VH(LF)(SN) 34952617 4.99 SGD
In stock
250 AC/DC 1.6 Side type 7.86 1000 or more 3.96 22 - 16 2 Natural (white) 10 AC / DC (when using AWG # 16) AC 1500V, 1 minute RoHS compliant   1Pack(10PC) 1 B2PS-VH(LF)(SN) 34952644 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2018-05-22 14:40:13
It is in no way inferior to what we purchase at ready-made goods and good shops.
This review is about item#328545.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:37:54
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#328518.
For checking the old product
5
From Japan
On 2016-04-17 20:26:07
I wanted a small amount, many kinds for checking the old product, so it was good.
This review is about item#34952574.
Board power connector
5
From Japan
On 2014-12-05 13:22:09
It is used for the power supply connector of board. If it is a purchase from a trading company and the quantity is not gathered (more than 100 pieces) it will become extremely expensive, but here it is saved by a small amount even if it is cheap.
This review is about item#34952592.
Board power connector
5
From Japan
On 2014-03-06 00:01:33
Size · inserting / removing is handy and handy.
This review is about item#34952556.

Related Products