Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

XH connector post with post

4.94 (17)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6
...see all>
Product Options
ADD TO CART
Form Color Dimensions B (mm) Material Electric AWG Wire Conjugation Range (#) Compatible Specification Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Insulation Resistance (Mohm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Form Color Dimensions B (mm) Material Electric AWG Wire Conjugation Range (#) Compatible Specification Rated Current (A) Withstand Voltage Dimensions A (mm) Rated Voltage (V) Insulation Resistance (Mohm) Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Side type Natural (white) 22.4 Brass and 66 nylon 30 to 22 XHP- With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 17.5 250 AC ? DC 1000 or more 8   1Pack(10PC) 1 S8B-XH-A(LF)(SN) 34953597 6.99 SGD
Shipped after 2018-06-25
Top type Natural(White) 34.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 30 250 AC DC More than 1000 13   1Pack(10PC) 1 B13B-XH-A(LF)(SN) 34953484 5.99 SGD
Shipped after 2018-06-25
Side type Natural(White) 37.4 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 32.5 250 AC DC More than 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S14B-XH-A(LF)(SN) 34953651 13.99 SGD
Shipped after 2018-07-03
Side type Natural(White) 39.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 35.0 250 AC DC More than 1000 -   1Pack(10PC) 1 S15B-XH-A(LF)(SN) 34953667 10.99 SGD
Shipped after 2018-06-25
Side type Natural(White) 42.4 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 37.5 250 AC DC More than 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S16B-XH-A(LF)(SN) 34953676 16.99 SGD
Shipped after 2018-07-03
Side type Natural(White) 19.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 15 250 AC DC More than 1000 7   1Pack(10PC) 1 S7B-XH-A(LF)(SN) 34953581 5.99 SGD
Shipped after 2018-06-25
Top type Natural(White) 29.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 25 250 AC DC More than 1000 11   1Pack(10PC) 1 B11B-XH-A(LF)(SN) 34953466 5.99 SGD
Shipped after 2018-06-25
Side type Natural(White) 29.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 25.0 250 AC DC More than 1000 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 S11B-XH-A(LF)(SN) 34953624 7.99 SGD
Shipped after 2018-07-02
Side type Natural(White) 32.4 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 27.5 250 AC DC More than 1000 12   1Pack(10PC) 1 S12B-XH-A(LF)(SN) 34953633 8.99 SGD
Shipped after 2018-07-03
Side type Natural(White) 34.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 30.0 250 AC DC More than 1000 -   1Pack(10PC) 1 S13B-XH-A(LF)(SN) 34953642 6.99 SGD
Shipped after 2018-06-25
Side type Natural(White) 24.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 20 250 AC DC More than 1000 9   1Pack(10PC) 1 S9B-XH-A(LF)(SN) 34953606 6.99 SGD
Shipped after 2018-06-25
Top type Natural(White) 39.9 Brass, 66 nylon 30 to 22 XHP- ※ With clinch. RoHS compliant (22 when using AWG #) 3 AC DC AC 1000V · 1 minute 35 250 AC DC More than 1000 15   1Pack(10PC) 1 B15B-XH-A(LF)(SN) 34953502 7.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 7.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 2.5 250 AC/DC 1000 or more 2   1Pack(10PC) 1 B2B-XH-A(LF)(SN) 34953371 1.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 9.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 5 250 AC/DC 1000 or more 3   1Pack(10PC) 1 B3B-XH-A(LF)(SN) 34953387 2.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 12.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 7.5 250 AC/DC 1000 or more 4   1Pack(10PC) 1 B4B-XH-A(LF)(SN) 34953396 2.99 SGD
Shipped after 2018-06-25
Topped type Natural (white) 14.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 10 250 AC/DC 1000 or more 5   1Pack(10PC) 1 B5B-XH-A(LF)(SN) 34953405 2.99 SGD
Shipped after 2018-06-25
Topped type Natural (white) 17.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 12.5 250 AC/DC 1000 or more 6   1Pack(10PC) 1 B6B-XH-A(LF)(SN) 34953414 3.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 19.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 15 250 AC/DC 1000 or more 7   1Pack(10PC) 1 B7B-XH-A(LF)(SN) 34953423 3.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 22.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 17.5 250 AC/DC 1000 or more 8   1Pack(10PC) 1 B8B-XH-A(LF)(SN) 34953432 4.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 24.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 20 250 AC/DC 1000 or more 9   1Pack(10PC) 1 B9B-XH-A(LF)(SN) 34953441 4.99 SGD
Shipped after 2018-06-25
Topped type Natural (white) 27.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 22.5 250 AC/DC 1000 or more 10   1Pack(10PC) 1 B10B-XH-A(LF)(SN) 34953457 5.99 SGD
Shipped after 2018-06-25
Topped type Natural (white) 32.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 27.5 250 AC/DC 1000 or more 12   1Pack(10PC) 1 B12B-XH-A(LF)(SN) 34953475 6.99 SGD
Shipped after 2018-06-25
Topped type Natural (white) 37.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 32.5 250 AC/DC 1000 or more 14   1Pack(10PC) 1 B14B-XH-A(LF)(SN) 34953493 6.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 42.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 37.5 250 AC/DC 1000 or more 16   1Pack(10PC) 1 B16B-XH-A(LF)(SN) 34953511 9.99 SGD
Shipped after 2018-06-25
Top type Natural (white) 52.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 47.5 250 AC/DC 1000 or more 20   1Pack(10PC) 1 B20B-XH-A(LF)(SN) 34953527 10.99 SGD
Shipped after 2018-06-25
Side type Natural (white) 7.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 2.5 250 AC/DC 1000 or more 2   1Pack(10PC) 1 S2B-XH-A(LF)(SN) 34953536 2.99 SGD
Shipped after 2018-06-25
Side type Natural (white) 9.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 5 250 AC/DC 1000 or more 3   1Pack(10PC) 1 S3B-XH-A(LF)(SN) 34953545 3.99 SGD
Shipped after 2018-06-25
Side type Natural (white) 12.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 7.5 250 AC/DC 1000 or more 4   1Pack(10PC) 1 S4B-XH-A(LF)(SN) 34953554 3.99 SGD
Shipped after 2018-06-25
Side type Natural (white) 14.9 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (WHEN YOU USE # 22 AWG) For [ AC 1000 ] V.1 minutes 10 250 AC/DC 1000 or more 5   1Pack(10PC) 1 S5B-XH-A(LF)(SN) 34953563 4.99 SGD
Shipped after 2018-06-25
Side type Natural (white) 17.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 12.5 250 AC/DC 1000 or more 6   1Pack(10PC) 1 S6B-XH-A(LF)(SN) 34953572 4.99 SGD
Shipped after 2018-06-25
Side type Natural (white) 27.4 Brass and 66 nylon 30 - 22 XHP-* With clinch RoHS compliant 3 AC / DC (when using AWG # 22) AC 1000V, 1 minute 22.5 250 AC/DC 1000 or more 10   1Pack(10PC) 1 S10B-XH-A(LF)(SN) 34953615 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
Production of audio equipment
5
From Japan
On 2018-06-03 06:47:25
I regularly favor a few rows in a few rows. As long as you do not worry about disconnecting inside once you connect I am addicted to it so much A sense of security is arimasu.
This review is about item#34953387.
Used for motor board
5
From Japan
On 2018-05-29 08:26:55
We soldered it to the motor board. Especially, it can be used without problems.
This review is about item#34953371.
For prototype circuit board
5
From Japan
On 2018-05-16 15:43:14
It is useful for a long-seller connector. Because the price is reasonable, we are placing as many orders as necessary when necessary.
This review is about item#34953414.
For harness inspection jigs
5
From Japan
On 2018-04-29 09:14:02
It can be purchased with a small lot, it is easy to arrange for instant payment.
This review is about item#34953405.
For board connector
5
From Japan
On 2018-03-11 18:51:51
This connector which is handled by a certain famous electronic parts shop is often used, but since it costs a shipping cost when it cuts out, I hesitated to buy it but it is saved because I can buy various things with a monotail.
This review is about item#34953396.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:40:09
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#34953371.
Used for self-made board circuit
5
From Japan
On 2017-11-01 15:18:32
It is used for self-made board circuit. It is inexpensive at 2.54 pitches and is also a unit of ten pieces Convenient. I also use 3P, 4P, 5P.
This review is about item#34953371.
For self-made LED turn signal connection
5
From Japan
On 2017-06-15 09:18:37
I used it for the motorcycle LED lamp production. When arranging the LED on the universal base and using this part on the back side, it is convenient to remove it immediately when it is out of range etc. and can repair it. It was saved because I could buy it cheaper than Akihabara's mail order site.
This review is about item#34953387.
Wiring to the board
5
From Japan
On 2015-12-25 10:35:13
With my hobby's electronic work, I began to use this connector heavily and I was looking for places as cheap as possible. Until now I bought over-the-counter in Akihabara, and I used the sales site of the original manufacturer, but the price was never cheap. Although it is an individual, this price setting is saved because it uses quite a lot.
This review is about item#34953371.
Microcomputer practice
5
From Japan
On 2015-12-13 18:28:19
Purchased B3B-XH-A (LF) (SN). It is used for the voltage management of the LiPo battery of the robot car used for students' microcomputer practice. It is perfect for monitoring the voltage after loading the battery in the robot car for the extension of the 2-cell battery balance when charging.
This review is about item#34953387.

Related Products