Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Number of Poles Pitch (mm) Rated Current (A) Color Material Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Number of Poles Pitch (mm) Rated Current (A) Color Material Dimensions B (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 2 2 - - - 6.0 2.0 1bag(10pc) 1 PAP-02V-S 00715112 1.99 SGD
In stock
250 3 2 - - - 8.0 4.0 1bag(10pc) 1 PAP-03V-S 00715128 1.99 SGD
In stock
250 6 2 - - - 14.0 10.0 1bag(10pc) 1 PAP-06V-S 00715155 2.99 SGD
In stock
250 7 2 - - - 16.0 12.0 1bag(10pc) 1 PAP-07V-S 00715164 2.99 SGD
In stock
250 8 2 - - - 18.0 14.0 1bag(10pc) 1 PAP-08V-S 00715173 2.99 SGD
In stock
250 11 2 - - - 24.0 20.0 1bag(10pc) 1 PAP-11V-S 00715207 3.99 SGD
In stock
250 12 2 - - - 26.0 22.0 1bag(10pc) 1 PAP-12V-S 00715216 3.99 SGD
In stock
250 13 2 - - - 28.0 24.0 1bag(10pc) 1 PAP-13V-S 00715225 3.99 SGD
Shipped after 2018-01-29
250 4 2 - - - 10.0 6.0 1bag(10pc) 1 PAP-04V-S 00715137 2.99 SGD
In stock
250 9 2 - - - 20.0 16.0 1bag(10pc) 1 PAP-09V-S 00715182 2.99 SGD
In stock
250 10 2 - - - 22.0 18.0 1bag(10pc) 1 PAP-10V-S 00715198 3.99 SGD
In stock
250 5 2 3 (AWG # 22 is used) Natural (White) Nylon 66, UL94V over 0 12.0 8.0 1Bag(10PC) 1 PAP-05V-S 00715146 2.99 SGD
In stock
250, 250, 250 14, 14, 14 2, 2, 2 - - - 30.0, 30.0, 30.0 26.0, 26.0, 26.0 1bag(10pc) 1 PAP-14V-S 00715234 6.99 SGD
Shipped after 2018-01-29
250, 250, 250 15, 15, 15 2, 2, 2 - - - 32.0, 32.0, 32.0 28.0, 28.0, 28.0 1bag(10pc) 1 PAP-15V-S 00715243 4.99 SGD
Shipped after 2018-01-29
250, 250, 250 16, 16, 16 2, 2, 2 - - - 34.0, 34.0, 34.0 30.0, 30.0, 30.0 1bag(10pc) 1 PAP-16V-S 00715252 6.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Assembly work
4
From Japan
On 2017-12-07 14:44:21
It is very helpful because delivery is always fast and you can start working immediately.
This review is about item#715112.
Wiring of automobile parts
5
From Japan
On 2014-09-20 18:21:15
I bought it for the wiring of the car. It is hard to obtain, so it will be helpful if you handle it. In order to caulk, a special tool is required.
This review is about item#00715146.

Related Products