Buy more than* S$200* and get FREE SHIPPING

SLR Series

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
7(MAX)
Rated Voltage (V)
300(MAX)
Number of Poles
2
Pitch (mm)
3.96
Type
Receptacle housing (for pin contact)
Color
White
Material
Nylon 66, UL94V over 0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 SLR-02VF 00716275 1.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products