Buy more than* S$200* and get FREE SHIPPING

VLP Series

4.50 (2)
Rated Voltage (V)
600
Standard
UL94V-0
Pitch (mm)
6.2
...see all>
Product Options
ADD TO CART
Rated Current (A) Number of Poles Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Number of Poles Type Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1 - - - 1bag(10pc) 1 VLP-01V 00716302 2.99 SGD
In stock
19 3 - - - 1bag(10pc) 1 VLP-03V 00716327 3.99 SGD
In stock
18 4 - - - 1bag(10pc) 1 VLP-04V 00716336 4.99 SGD
In stock
18 - - - - 1bag(10pc) 1 VLP-04VN-1 00716345 8.99 SGD
In stock
16 6 - - - 1bag(10pc) 1 VLP-06V 00716354 5.99 SGD
In stock
16 8 - - - 1bag(10pc) 1 VLP-08V 00716363 7.99 SGD
In stock
15 12 - - - 1bag(10pc) 1 VLP-12V 00716372 10.99 SGD
In stock
20 2 Plug housing (for socket contact) White Nylon 66 1Bag(10PC) 1 VLP-02V 00716318 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Harness creation
4
From Japan
On 2016-08-22 21:32:50
There is no problem in use. It might be good even if there were few more pieces?
This review is about item#716363.
Used as a DC input connector for wireless equipment
5
From Japan
On 2016-06-08 15:18:16
Since it is equivalent to the manufacturer use article, there is no problem.
This review is about item#00716336.

Related Products