Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VLR Series

5.00 (1)
Rated Voltage (V)
600
Standard
UL94V-0
Pitch (mm)
6.2
...see all>
Product Options
ADD TO CART
Number of Poles Purpose Type Color Material Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Purpose Type Color Material Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - - - - 19 1bag(10pc) 1 VLR-03V 00716406 4.99 SGD
In stock
6 - - - - 16 1bag(10pc) 1 VLR-06V 00716424 7.99 SGD
In stock
12 - - - - 15 1bag(10pc) 1 VLR-12V 00716442 14.99 SGD
In stock
1 - - - - 20 1bag(10pc) 1 VLR-01VF 00716388 2.99 SGD
In stock
8 - - - - 16 1bag(10pc) 1 VLR-08V 00716433 8.99 SGD
In stock
4 - - - - 18 1bag(10pc) 1 VLR-04V 00716415 5.99 SGD
In stock
2 Pin contact Receptacle housing (for pin contact) White Nylon 66 20 1Bag(10PC) 1 VLR-02V 00716397 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-04-30 23:14:03
This product is not in the store quite, purchase it here. I am using it without problems.
This review is about item#716388.

Related Products