Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Current (A) Color Material Dimensions B (mm) Dimensions A (mm) Rated Voltage (V) Number of Poles Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Color Material Dimensions B (mm) Dimensions A (mm) Rated Voltage (V) Number of Poles Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 47.2, 47.2, 47.2 40.0, 40.0, 40.0 250, 250, 250 34, 34, 34 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-34V 00716582 8.99 SGD
Shipped after 2018-01-29
- - - 49.7, 49.7, 49.7 42.5, 42.5, 42.5 250, 250, 250 36, 36, 36 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-36V 00716598 9.99 SGD
Shipped after 2018-01-29
- - - 54.7, 54.7, 54.7 47.5, 47.5, 47.5 250, 250, 250 40, 40, 40 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-40V 00716607 10.99 SGD
Shipped after 2018-01-29
3 (AWG # 20 is used) White Nylon 66, UL94V over 0 24.7 17.5 250 16 2.5 1Bag(10PC) 1 XADRP-16V 00716494 6.99 SGD
In stock
- - - 17.2 10.0 250 10 2.5 1bag(10pc) 1 XADRP-10V 00716467 5.99 SGD
In stock
- - - 19.7 12.5 250 12 2.5 1bag(10pc) 1 XADRP-12V 00716476 5.99 SGD
In stock
- - - 22.2 15.0 250 14 2.5 1bag(10pc) 1 XADRP-14V 00716485 6.99 SGD
In stock
- - - 29.7 22.5 250 20 2.5 1bag(10pc) 1 XADRP-20V 00716512 6.99 SGD
In stock
- - - 14.7 7.5 250 8 2.5 1bag(10pc) 1 XADRP-08V 00716458 5.99 SGD
In stock
- - - 39.7 32.5 250 28 2.5 1bag(10pc) 1 XADRP-28V 00716555 7.99 SGD
Shipped after 2018-01-29
- - - 37.2 30.0 250 26 2.5 1bag(10pc) 1 XADRP-26V 00716546 7.99 SGD
In stock
- - - 44.7 37.5 250 32 2.5 1bag(10pc) 1 XADRP-32V 00716573 7.99 SGD
In stock
- - - 27.2, 27.2, 27.2 20.0, 20.0, 20.0 250, 250, 250 18, 18, 18 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-18V 00716503 7.99 SGD
Shipped after 2018-01-29
- - - 32.2, 32.2, 32.2 25.0, 25.0, 25.0 250, 250, 250 22, 22, 22 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-22V 00716528 8.99 SGD
Shipped after 2018-01-29
- - - 34.7, 34.7, 34.7 27.5, 27.5, 27.5 250, 250, 250 24, 24, 24 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-24V 00716537 7.99 SGD
In stock
- - - 42.2, 42.2, 42.2 35.0, 35.0, 35.0 250, 250, 250 30, 30, 30 2.5, 2.5, 2.5 1bag(10pc) 1 XADRP-30V 00716564 8.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Equipment installation etc.
1
From Japan
On 2017-03-07 14:53:06
Since it does not arrive even if it exceeds the arrival schedule date greatly, since it does not arrive, when it inquires, it does not know when it will become · Because there is nothing, it is necessary to reorder another supplier. The meaning of 4 days to arrival did not know that "arrival of stocks is undecided." Please do not sell things that are not in stock.
This review is about item#716512.

Related Products