Buy more than* S$200* and get FREE SHIPPING

Sandpaper set

4.00 (2)
Purpose
For easy polishing., For easy polishing.
Size (mm)
93x228, 93x228
Paper Count
#60x2,#100x2,#150x1,#240x1, #60x2,#100x2,#150x1,#240x1
Weight (g)
47, 47
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6Sheet) 1 11501 00726294 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Substrate treatment of table
5
From Japan
On 2017-05-25 09:25:03
I used it with Orbital Thunder, but there was not any problem in particular.
This review is about item#726294.
Before application of auto weld
3
From Japan
On 2017-03-02 14:47:46
It can be used without permission. I think that it is too much content (one piece is too large) as an individual's small work.
This review is about item#726294.

Related Products