Buy more than* S$200* and get FREE SHIPPING

Fabric and Masker for Curing

4.00 (4)
Caution
*Use masker depending on usage.
Purpose
Mainly used outdoor.
Sheet Length (m)
25
...see all>
Product Options
ADD TO CART
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 1Roll 1 11840 00727938 -
Discontinued
[x]
550 1Roll 1 11841 00727947 -
Discontinued
[x]
2400 1Roll 1 11852 00727983 11.99 SGD
In stock
1000 1Roll 1 11842 00727956 -
Discontinued
[x]
1800 1Roll 1 11850 00727965 -
Discontinued
[x]
2100 1Roll 1 11851 00727974 -
Discontinued
[x]
2700 1Roll 1 11853 00727992 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Curing insulation curing
4
From Japan
On 2017-11-02 08:42:38
The thing up to now was a 25 mm tape but it can be used normally without problems. How about a dusty place?
This review is about item#00727992.
I used it for a car.
4
From Japan
On 2017-06-02 18:51:38
I masked the body of the car when painting a chorus-stop spray under the car. I was surprised because the widespread nylon cover was wide. But since we were able to mask the whole car, the paint stopping work finished painting faster than I thought. Thank you for a good product.
This review is about item#727992.
As a curing sheet
3
From Japan
On 2017-05-22 20:16:08
I want a little longer, I want a 4000th place as well
This review is about item#727992.
Curing
5
From Japan
On 2016-02-04 21:42:52
Since it reaches from the ceiling to the floor, it is convenient as it can prevent dust from dropping.
This review is about item#00727992.

Related Products