Buy more than* S$200* and get FREE SHIPPING

Tip Brush Cutter F-Hyper

4.67 (27)
Blade Thickness (mm)
2
Plate Thickness (mm)
1.25
...see all>
Product Options
ADD TO CART
Purpose Type Outer Diameter (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Type Outer Diameter (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 230 36 1sheet 1 - 00725235 41.99 SGD
In stock
For weed clearing and mowing Ultra-light type 255 40 1Sheet 1 - 00725244 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
I am using it for cutting rice paddies in rice field
5
From Japan
On 2017-11-30 17:22:31
The tip is very robust, it also lasts sharpness. It does not compare with inexpensive things, and in my case it costs as little as two sheets per season for exchange. Also, because the chip is large, it is easy to sharpen with a grinder when it stops cutting.
This review is about item#725244.
Tabata preparation for winter
4
From Japan
On 2017-11-24 21:17:10
The best sharpness. Stone resistant is still unknown because its use time is short, but the expectation is great.
This review is about item#725235.
Grass cutting
5
From Japan
On 2017-11-07 19:16:47
I bought a machine of 20 CC, so I bought 255 mm following 235 mm. When I bought a machine I used up the attached blade, the feeling when I changed to this tooth was a completely different thing. It seems like preference seems to be seen when reviewing, but I like chip saw F type hyper.
This review is about item#725244.
Mowing
5
From Japan
On 2017-09-25 21:24:04
Looking at the product review, buying it is the correct answer. I am very satisfied with the stone.
This review is about item#725244.
Mowing
4
From Japan
On 2017-09-05 21:16:15
I hit it on several stones, but the blade did not fly and it worked smoothly. I think that durability and sharpness are sufficient performance. It is likely to be used for a long time if it can sharpen.
This review is about item#725235.
We weed herself under conditions where there are many structures hidden by grass.
5
From Japan
On 2017-08-30 16:02:33
Since the place was a slope, fatigue increased if there were many cut-offs, but this hyper was cut off without loss. In addition, I repeatedly contacted the foundation (concrete) of the structure, the stone, but there was not any spilling of teeth at all. However, I felt that there was a cutting error depending on the angle of the brush cutter if the grass was soft. In addition, we recommend 230 mm for inert people.
This review is about item#725244.
Mowing work
1
From Japan
On 2017-08-28 13:03:01
I watched a review and purchased it. The blade itself is heavy, vibration (vibration) is strong and the hand is numb even in 30 minutes work. I bought another 255 mm, but it is the same (even heavier) I think that it is good for 10 to 15 minutes work, but it is not suitable for long work.
This review is about item#725235.
Used for weeding work
5
From Japan
On 2017-08-27 16:30:01
Even if you strike a stone chip is not chipped, you can secure safety even if you are weeding. I also want to recommend it to my friends.
This review is about item#725244.
Mowing
5
From Japan
On 2017-07-21 14:50:21
I used a thing with a different size before, but horsepower was not enough in the bush cutter I was using, this time I tried to make it a smaller one. I'm glad.
This review is about item#725235.
Cutting of grass · Ogi
5
From Japan
On 2017-04-17 13:20:34
To price, the break will last. Even branches as big as a thumb are sputtered, and there are few spills.
This review is about item#725244.

Related Products