Buy more than* S$200* and get FREE SHIPPING

Tip Brush Cutter

4.50 (4)
Thickness (mm)
1.4
Material
SKS-5
...see all
Product Options
ADD TO CART
Number of Blades (p) Hole Diameter (phi mm) Purpose Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Hole Diameter (phi mm) Purpose Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 25.4 - 305 1sheet 1 305 x1.4 00735437 19.09 SGD
In stock
8 25.4 - 255 1sheet 1 255 x1.4 00735428 11.77 SGD
In stock
- - For mowing. 230 1Sheet 1 230x1.4 00735412 11.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cutting weed on the bank of the irrigation pond
5
From Japan
On 2017-05-28 17:18:52
I worked comfortably well with sharpness, I expect that there is sustainability of sharpness
This review is about item#735412.
weed
3
From Japan
On 2017-04-12 15:05:30
I always use the blade of this hand. It is cheap and saved
This review is about item#735428.
To mowing !!
5
From Japan
On 2016-07-27 21:20:33
Since it was only chipsaw so far, it is sometimes test acquired, but the chip saws well, this item is still spare.
This review is about item#00735412.
As a replacement blade for lawn mowers
5
From Japan
On 2015-11-13 21:40:28
It is saved because there is no stock in the local DIY shop
This review is about item#00735412.

Related Products