Buy more than* S$200* and get FREE SHIPPING

Garden Safety Screen

4.50 (2)
Dimensions (m)
2x2
Weight (kg)
2.5
Material
(Net) polyester, (pipe) vinyl chloride
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 00736426 159.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grass sweeping work
4
From Japan
On 2016-06-07 17:06:24
It is just good to prevent scattering at the time of weeding, just because the ends of the side pipe gradually drizzle because there are no vertical pipes on both sides, we added a separate vertical pipe and it got perfect. I think that it is best if there are vertical pipes on both sides if possible.
This review is about item#00736426.
Grass cutting
5
From Japan
On 2015-11-18 16:17:52
It is easy to use because it is light.
This review is about item#00736426.

Related Products