Buy more than* S$200* and get FREE SHIPPING

Precision Screwdriver Set

5.00 (1)
2014 TRUSCO Published Page
2-0370
Mass (g/set)
75
Weight (g)
143
Material
Chromium molybdenum vanadium steel, acetate resin
Set Contents
(T4), 6 grooves (small), 5 Y-shaped groove, the groove 5 (large), 6 grooves (with hole)
TRUSCO Part Number
395-9121
Accessories
Storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PCSet) 1 3475 48974177 39.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly work of the smartphone
5
From Japan
On 2016-08-30 17:09:30
I think the light and easy to use price is reasonable.
This review is about item#48974177.

Related Products