Buy more than* S$200* and get FREE SHIPPING

Sliding Adhesive Roller

3.00 (3)
Number of Rolls
60 laps
Core Diameter (mm)
38
Overall Width (mm)
180
Tape Width (mm)
160
Color
White
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
435 690-1050 1PC 1 Long 00742175 -
Discontinued
[x]
315 310 1PC 1 -- 00742166 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Automobile car cleaning
1
From Japan
On 2014-11-14 14:25:47
A sliding cover, button for the stop is too poor. It becomes a fool at the time of delivery, useless. As a toy, good if you use, but as a practical, too poor.
This review is about item#00742166.
clean up
4
From Japan
On 2014-10-15 16:33:21
Hip may not become painful, floor cleaning is Rakuchin.
This review is about item#00742175.
Cleaning of office carpet.
4
From Japan
On 2014-08-28 15:46:40
Roller itself is, I do not complain about me taking a pleasant hair and dust, but the button of possession is, in the fall leave, do not fit in neatly hole. Therefore, the idea that Okeru much trouble standing of, because would with a roller on the floor, useless.
This review is about item#00742166.

Related Products