Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glue Tape

4.39 (33)
Caution
* There is no replacement for the tape because of disposable. * Do not expose it to direct sunlight, nor leave it in the place of high temperature and high humidity. * Keep them out of the reach of children., * There is no replacement for the tape because of disposable. * Do not expose it to direct sunlight, nor leave it in the place of high temperature and high humidity. * Keep them out of the reach of children.
Tape Width (mm)
6
Weight (g)
15
Dimension (mm)
70x40x18
...see all>
Product Options
ADD TO CART
Type Color Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat Orange 12 1PC 1 FlatType 00742218 2.99 SGD
Shipped after 2018-06-25
Mesh Green 10 1PC 1 MeshType 00742227 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 21
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.39
33 Customer Reviews
The reviews are automatic translation.
I use it to adhere paste box and inner divider
5
From Japan
On 2018-06-07 19:15:06
Although it used for the first time this time, it is popular from the staff that it is very easy to use. We will continue to use it.
This review is about item#742218.
Clerical work
4
From Japan
On 2018-04-28 11:52:11
Use it when pasting notes in the notebook. The painted surface is too wide and it can not be used. It is minimal but strong and peels off. Because it is difficult to paint on the edge of paper, 1 point reduction.
This review is about item#742218.
Preparation and sending of documents
3
From Japan
On 2018-02-22 16:55:09
It is small and it fits well, but the making is weak and the glue arrived was not good.
This review is about item#742218.
Envelope pasting
5
From Japan
On 2017-11-22 14:41:24
Smooth and sealed quickly. Nevertheless let it peel off!
This review is about item#742227.
Office work
5
From Japan
On 2017-11-03 10:57:41
Ease of use, quality and no problem. I will buy it next time when it runs out.
This review is about item#742218.
I can repack it
4
From Japan
On 2017-11-01 15:31:42
Even if it fails it is useful because it can be stripped. It is a repeat.
This review is about item#742227.
Seal envelopes and use for other office work
5
From Japan
On 2017-10-10 20:47:28
It is easy to use because the tape is longer than the one in the 100 yen shop. Although I have purchased repeat several times, I think that I will use it unless it will be out of the future.
This review is about item#742218.
Envelope gluing
1
From Japan
On 2017-10-04 13:25:56
I purchased thought that quality was better than things sold at 100, but it was totally together. Sorry! !
This review is about item#742218.
Used for pasting envelopes etc.
3
From Japan
On 2017-10-02 15:02:34
It is very easy to use because it does not protrude or become sticky.
This review is about item#742218.
Attachment of office work documents
5
From Japan
On 2017-04-13 14:09:13
Since usability is very good, I would like a refill product if possible.
This review is about item#742227.

Related Products