Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Knife with Holster

4.25 (4)
Load Limit (g)
(ESD control value) point between resistance, ESD safe products
Materials (Blade)
Steel
Materials (cap)
Polycarbonate
Material (case)
ABS resin
Material (Grip)
Elastomer resin
Surface Processing
(Mortar tub) external dimensions 530x340x160
Body Weight (g)
246
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-TN80HST2 60842582 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2017-02-24 16:01:29
When putting the company's electric cutter in the second-stage holster, it is difficult to get in as far as possible. In a state where it falls when entering shallowly, it is quite useless
This review is about item#60842582.
Wiring work
5
From Japan
On 2016-08-25 17:40:10
It is sharp and easy to use, I liked it very much
This review is about item#60842582.
Electrical construction etc.
5
From Japan
On 2015-09-10 20:39:42
SIKARI The rugged body is easy to use. Sharpness is also good item.
This review is about item#60842582.
Electrical construction
4
From Japan
On 2015-06-22 21:30:31
I am left-handed and have a knife case on the left side of the waist tool, but I am satisfied because the case orientation is supported even with left handedness.
This review is about item#60842582.

Related Products