Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Water Based Marker

5.00 (1)
Caution
* Completely close the cap after using. * Put out of reach of children. * Note that it will not be removed if it attach to clothes. * Caution frozen. * It may take some time until the ink comes out. * Ink might overflow at the area with low pressure or temperature change. Before using, make pen tip upward and push lightly to paper.
Purpose
For writing operation to paper, glass, plastic, metal, wood, etc.
Line Width (mm)
2.0-2.3
Type
In words
Weight (g)
12
Overall Length (mm)
127
Shaft Diameter (phi mm)
12
Material
(Body / cap) PP / (pen core) polyester
Type
Water pigment
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 SN-05 00751065 1.80 SGD
Shipped after 2017-05-01
Red 1PC 1 SN-02 00751056 1.80 SGD
Shipped after 2017-05-01
Peach 1PC 1 SN-09 00751074 1.77 SGD
Shipped after 2017-05-01
White 1PC 1 SN-18 00751083 1.80 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembled at the time of maintenance work of agricultural machinery position and bolts of confirmation tightening, etc.
5
From Japan
On 2014-11-27 09:19:43
More than the price of ease of use and the paint force.
This review is about item#00751083.

Related Products