Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheel for Metal

4.50 (2)
Hole Diameter (mm)
25.4
Coupling
P
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Grain Size
30
...see all>
Product Options
ADD TO CART
Purpose Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Outer Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For stainless steel and metal 305 2.5 1Sheet 1 305x2.5x25.4 A30PBF 00756927 13.99 SGD
In stock
- 355 3 1sheet 1 355x3x25.4 A30PBF 00756936 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Material cutting
4
From Japan
On 2017-03-09 15:29:31
Sharpness is very good. I felt that consumption was quick.
This review is about item#756927.
Pipe cutting
5
From Japan
On 2016-06-18 12:12:06
I was able to cut smoothly without clogging I think the reduction of grindstone is common. It is an item with sufficient cost.
This review is about item#00756927.

Related Products