Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Car Battery Memory backup

2.78 (9)
Caution
* Please be sure that current consumer should be set to OFF when using. * Can not be used for vehicles 6V.
Batteries
006P(9V)
Rated Voltage (V)
12/24V
Weight (g)
45
Overall Length (mm)
185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 47400 00751092 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 4
Review Rating: 2.78
9 Customer Reviews
The reviews are automatic translation.
Battery exchange
5
From Japan
On 2018-02-14 13:46:52
Easy and cheap. I will exchange it at the accessory position, but it is possible to back up even at 9V It is very convenient.
This review is about item#751092.
For battery replacement
1
From Japan
On 2017-12-06 11:56:04
Although it is stated that the rated voltage is 24V in the item description, it is stated that it can not be used for the 24V vehicle for the item that arrived.
This review is about item#751092.
Replacement of light car battery
1
From Japan
On 2017-11-13 17:31:41
I used it for the first time after purchase, but it makes no sense at all. I used it on a mini car, but it will not be used.
Battery exchange
5
From Japan
On 2017-07-03 11:00:29
There is no mistake in active when there is emergency, it is a stock purchase for that time.
This review is about item#751092.
When replacing the battery of the vehicle
5
From Japan
On 2016-06-23 13:45:41
It is convenient when replacing the battery of an old car without 16 pins
This review is about item#00751092.
Battery exchange
1
From Japan
On 2015-06-17 21:40:11
I did not back it up.
This review is about item#00751092.
Battery replacement for vehicles with navigation
2
From Japan
On 2015-04-23 09:40:26
Since it is difficult to understand how to use it, please attach detailed instruction manual.
Memory backup at battery replacement
1
From Japan
On 2015-02-04 08:57:36
Items arrive, purchasing new batteries, battery replacement! ···that? It does not work at all, and what time the next turn comes. I feel really damaged. After all, it took extra labor and time such as audio memory setting and vehicle initialization. I wish I had not used it from the beginning.
This review is about item#00751092.
When replacing the battery
4
From Japan
On 2014-07-15 07:56:50
The price is cheap and it is easy to keep memory. Although it has an adaptation voltage of 12 V, it is written that it can not be used for 6 V, 12 V cars with caveats. I think that it is not a mistake of a 24V car, but ...
This review is about item#751092.

Related Products