Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb Spark Beam

3.00 (3)
Color Temperature (K)
5200
Connector
H3
Rated Power (W)
60 (brightness 120 class)
Voltage (V)
DC12
Color
Platinum White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 RS-273 00751257 14.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Headlight aid
5
From Japan
On 2016-12-11 18:03:35
I felt that 5200 Kelvin was shining white and easy to see. I am very satisfied.
This review is about item#751257.
To replace the fog bulb
3
From Japan
On 2016-10-08 03:30:40
It looks beautiful with pale light. It is far darker than a genuine valve. If the light looks good, it's enough.
This review is about item#00751257.
Fog lamp
1
From Japan
On 2015-06-26 20:36:58
I exchanged and it was out in about a month.
This review is about item#00751257.

Related Products