Buy more than* S$200* and get FREE SHIPPING

K wire brush sword-shaped black steel wire

3.33 (3)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Rust and paint removal, woodworking polishing., For removing rust and paint. For polishing on woodwork.
Depth (mm)
41
Weight (g)
80
Height (mm)
31
Width (mm)
230
Shape
sword type
Material
wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00757338 2.92 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Dropping the broth of the pot
4
From Japan
On 2016-03-09 19:01:09
Since the broth of the pot solidified hot, I think that it is a wire brush purchase Although the first is good not tired arm, I started missing from the tip of the wire.
This review is about item#00757338.
Castries work of grease and caked machinery dirt
3
From Japan
On 2015-11-30 21:56:38
The waist of the wire seems to be a little weak, but we are good use, such as in a corner of Castries by utilizing the open even if I open the previous wire. Since the price is cheap grease and scum is using while exchanging disposable state is also caught between the wires. Also it has come in handy because it is better that you still use a new one is in the presence of customers.
This review is about item#00757338.
Blacksmith, welding
3
From Japan
On 2015-11-06 21:57:34
The size of the pattern, form would say, is the best the higher the density and difficult to pull out, but cheap because it is not a complaint.
This review is about item#00757338.

Related Products