Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Oval Wire Hand Brush

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Rust and paint removal, woodworking polishing., Rust and paint removal, woodworking polishing.
Depth (mm)
60, 65
Weight (g)
85, 90
Height (mm)
33, 38
Width (mm)
124, 127
Shape
oval type, Oval
Material
wire, Wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 00757347 3.51 SGD
In stock
ADD TO CART

Related Products