Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ladle shape brush

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Ideal for sweeping, polishing wood part., Suitable for cleaning up and polishing on wood part.
Depth (mm)
41
Weight (g)
80
Height (mm)
197
Width (mm)
54
...see all>
Product Options
ADD TO CART
Material Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Material Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- 1PC 1 00757392 9.99 SGD
Shipped after 2018-06-25
PP 1PC 1 00757383 9.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products