Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Andropogon virginicus broom

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Suitable for cleaning up table, joint, etc., Suitable for cleaning up table, joint, etc.
Depth (mm)
45
Weight (g)
45
Height (mm)
240
Width (mm)
115
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00757408 -
Discontinued
[x]
ADD TO CART

Related Products