Buy more than* S$200* and get FREE SHIPPING

Pipe-type palm brush

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Suitable for cleaning up equipment etc., Suitable for cleaning up equipment etc.
Depth (mm)
47
Weight (g)
120
Height (mm)
670
Width (mm)
95
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00757417 14.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products