Buy more than* S$200* and get FREE SHIPPING

Twist Brush PP

3.50 (2)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Effective Dimension (mm)
190
Overall Length (mm)
215
Material
PP
...see all>
Product Options
ADD TO CART
Brush Diameter (Phi mm) Depth (mm) Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Brush Diameter (Phi mm) Depth (mm) Weight (g) Height (mm) Width (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
10 10 15 220 10 1PC 1 00757618 3.99 SGD
In stock
25 - 25 - 20 1PC 1 00757645 4.99 SGD
In stock
15 15 15 215 15 1PC 1 00757627 3.99 SGD
In stock
30 25 25 213 25 1PC 1 00757654 5.99 SGD
In stock
20 15 15 215 15 1PC 1 00757636 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I use it when cleaning the spray gun.
4
From Japan
On 2018-01-17 14:59:38
It was not easy, but this was a good size brush. I already bought several books. Since it is not expensive, I am not in trouble but since it is quick to decrease, I will be saved if it can be used for a while longer.
This review is about item#757618.
maintenance
3
From Japan
On 2017-08-17 10:21:01
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#757618.

Related Products