Buy more than* S$200* and get FREE SHIPPING

Pipe brush handle steel wire (3 stages)

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Depth (mm)
12
Weight (g)
340
Height (mm)
1210
Width (mm)
60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00757864 18.08 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products